Motion
GT-16
Adjustable Voltage Detector - Non-Contact Voltage Tester, Light, Sound, CAT IV 1000V
Mi Item #05116752
MFR #GT-16
Price$79.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Voltage Detector - Non-Contact Voltage Tester, Light, Sound, CAT IV 1000V
Mi Item #05116752
MFR #GT-16

Mfr description
GT-16 ADJUSTABLE NON-CONTACT VOLTAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.53/each

Specifications

Details

  • Application
    Lighting Fixtures, Use To Detect Voltage In Outlets, Wires And Cables
  • Battery Type
    1.5 V AAA
  • Circuit Tester Type
    Non-Contact Voltage Tester
  • Indicator Type
    Light, Sound
  • Max Voltage Measurement
    1000 V ac
  • Min Voltage Measurement
    5 V ac
  • Safety Category
    CAT IV 1000V
  • Voltage Measurement Range
    5 to 1000 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)