Overview
Mfr description
841FH SITE RITE RIGID IRON HAND BENDER
Specifications
- Tube Outside Diameter1/2 (Rigid Conduit) in, 3/4 (EMT) in
- Bender TypeHand Bender
- Weight9 lbs
- Bend Radius5-1/8 in
- Maximum Bend Angle60 °
- Tube MaterialsAluminum, Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data