Specifications
Dimensions
- Bend Radius6-1/2 in
- Maximum Bend Angle60 °
- Tube Outside Diameter1 (EMT) in, 3/4 (Rigid Conduit) in
- Weight15 lbs
Details
- Bender TypeHand Bender
- Tube MaterialsAluminum, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)