Motion
718HL
Wire Cutter - Aluminum: 500 kcmil, Copper: 500 kcmil Cutting Capacity, No Spring Return, 18 in Overall Length
Mi Item #05116761
MFR #718HL
Price$282.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 500 kcmil, Copper: 500 kcmil Cutting Capacity, No Spring Return, 18 in Overall Length
Mi Item #05116761
MFR #718HL

Mfr description
718HL CABLE CUTTER WITH DOUBLE JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.90/each

Specifications

Dimensions

  • Overall Length
    18 in
  • Weight
    3-1/4 lbs

Details

  • Cutting Capacity
    Aluminum: 500 kcmil, Copper: 500 kcmil
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Steel
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310128472
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)