Overview
Mfr description
ESG55L11 GATOR BATTERY-POWERED ACSR
Specifications
- Overall Length18.12 in
- Cutting CapacityACSR: 2515 kcmil, Copper and Aluminum: 2.12 in, EHS Guy Strand: 9/16 in, Ground Rod: 3/4 in, Guy Strand: 5/8 in, Rebar: 5/8 in, Soft Steel Bolt: 3/4 in
- Ergonomic HandleNon-Ergonomic Handle
- ResharpenedCannot Be Resharpened
- Weight17-1/2 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data