Motion
0158-17

GREENLEE
0158-17

Tool Bag - Cordura Material, Number of Compartments: 7, Not Water Resistant
Mi Item #05116771
MFR #0158-17
Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0158-17

Tool Bag - Cordura Material, Number of Compartments: 7, Not Water Resistant
Mi Item #05116771
MFR #0158-17

Mfr description
0158-17 TOOL CADDY WITH POUCH 7 POCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.54/each

Specifications

Dimensions

  • Depth
    4 in
  • Height
    11 in
  • Length
    8 in

Details

  • Material
    Cordura
  • Number Of Compartments
    7
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • UPC_NO
    783310133865
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)