Motion
0158-19

GREENLEE
0158-19

Tool Bag - Number of Compartments: 15, Not Water Resistant
Mi Item #05116773
MFR #0158-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0158-19

Tool Bag - Number of Compartments: 15, Not Water Resistant
Mi Item #05116773
MFR #0158-19

Mfr description
0158-19 TOOL CARRIER WITH PARTS BIN 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    10 in
  • Height
    10 in
  • Length
    16 in

Details

  • Number Of Compartments
    15
  • Rolling
    Non-Rolling
  • Tool Bag Style
    Tool Bag
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)