Overview
Mfr description
0653-01L AVIATION SNIPS LEFT RED
Specifications
- Overall Length10 in
- Handle ShapeAngled
- Cutting Capacity18 to 24 ga
- Blade MaterialAlloy Steel
- Material CutStainless Steel, Steel
- Type Of CutLeft
- Handle ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data