Motion
0153-03C

GREENLEE
0153-03C

Screwdriver Set - Tip Style: Keystone, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 4 Piece Set
Mi Item #05116777
MFR #0153-03C
Price$49.18/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-03C

Screwdriver Set - Tip Style: Keystone, Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 4 Piece Set
Mi Item #05116777
MFR #0153-03C

Mfr description
0153-03C MINI-PRECISION SCREWDRIVER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.18/st

Specifications

Dimensions

  • Tip Sizes
    #0 (Phillips), 1/16 Keystone in, 1/8 (Slotted) in, 3/32 (Slotted) in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Phosphate
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    4
  • Tip Style
    Keystone, Phillips, Slotted
  • UPC_NO
    783310134381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)