Motion
0153-01-INS

GREENLEE
0153-01-INS

Screwdriver Set - Tip Style: Phillips, Slotted, Round Blade Shape, 9 Piece Set
Mi Item #05116778
MFR #0153-01-INS
Price$311.15/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-01-INS

Screwdriver Set - Tip Style: Phillips, Slotted, Round Blade Shape, 9 Piece Set
Mi Item #05116778
MFR #0153-01-INS

Mfr description
0153-01-INS INSULATED 9 PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.15/kt

Specifications

Dimensions

  • Blade Length
    3 Phillips in, 4 Phillips in, 4 Slotted in, 6 Phillips in, 6 Slotted in
  • Tip Sizes
    #1 (Phillips), #2 (Phillips), #3 (Phillips), 1/4 (Slotted) in, 3/16 (Slotted) in

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Includes
    Roll-Up Case
  • Insulation Rating
    1000 V ac
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    9
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    783310134398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)