Motion
0153-31-INS

GREENLEE
0153-31-INS

Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #05116779
MFR #0153-31-INS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-31-INS

Screwdriver - Phillips TiP, #1 Tip Size, 3 in Blade Length, 6-3/4 in
MI ITEM #05116779
MFR #0153-31-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0153-31-INS PHILLIPS #1 X 3" INSULATED

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #1
  • Blade Length
    3 in
  • Overall Length
    6-3/4 in
  • Handle Style
    Ergonomic
  • Finish Coating
    Black Phosphate
  • Insulation Rating
    1000 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text