Motion
0153-33-INS

GREENLEE
0153-33-INS

Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-1/4 in
MI ITEM #05116780
MFR #0153-33-INS
List Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-33-INS

Screwdriver - Phillips TiP, #2 Tip Size, 4 in Blade Length, 8-1/4 in
MI ITEM #05116780
MFR #0153-33-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.78/each for your price

Overview

Mfr description
0153-33-INS PHILLIPS #2 X 4" INSULATED

Specifications

  • Tip Style
    Phillips
  • Tip Size
    #2
  • Blade Length
    4 in
  • Overall Length
    8-1/4 in
  • Handle Style
    Ergonomic
  • Finish Coating
    Black Phosphate
  • Insulation Rating
    1000 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought