Motion
0153-35-INS

GREENLEE
0153-35-INS

Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 10-7/8 in
Mi Item #05116781
MFR #0153-35-INS
Price$54.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-35-INS

Screwdriver - Phillips TiP, #3 Tip Size, 6 in Blade Length, 10-7/8 in
Mi Item #05116781
MFR #0153-35-INS

Mfr description
0153-35-INS PHILLIPS #3 X 6" INSULATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.19/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    10-7/8 in
  • Tip Size
    #3

Details

  • Finish Coating
    Black Phosphate
  • Handle Style
    Ergonomic
  • Insulation Rating
    1000 V ac
  • Tip Style
    Phillips
  • UPC_NO
    783310134428
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)