Motion
0153-11-INS

GREENLEE
0153-11-INS

Screwdriver - Speciality Tip, 1/4 in Tip Size, 4 in Blade Length, 8-1/4 in Overall Length
Mi Item #05116782
MFR #0153-11-INS
Price$41.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-11-INS

Screwdriver - Speciality Tip, 1/4 in Tip Size, 4 in Blade Length, 8-1/4 in Overall Length
Mi Item #05116782
MFR #0153-11-INS

Mfr description
0153-11-INS 1/4 X 4" INSULATED CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.96/each

Specifications

Dimensions

  • Blade Length
    4 in
  • Overall Length
    8-1/4 in
  • Tip Size
    1/4 in
  • Weight
    0.260 lbs | 0.120 kg

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Phosphate
  • Handle Style
    Ergonomic
  • Insulation Rating
    1000 V ac
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
  • Type
    Insulated
  • UPC_NO
    783310134435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)