Motion
0153-21-INS

GREENLEE
0153-21-INS

Screwdriver - Speciality TiP, 3/16 in Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05116783
MFR #0153-21-INS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-21-INS

Screwdriver - Speciality TiP, 3/16 in Tip Size, 4 in Blade Length, 7-3/4 in
MI ITEM #05116783
MFR #0153-21-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0153-21-INS 3/16 X 4" INSULATED CABINET

Specifications

  • Tip Style
    Speciality
  • Tip Size
    3/16 in
  • Blade Length
    4 in
  • Overall Length
    7-3/4 in
  • Handle Style
    Ergonomic
  • Specialty Tip Style
    Cabinet
  • Finish Coating
    Black Phosphate
  • Insulation Rating
    1000 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought