Motion
0153-22-INS

GREENLEE
0153-22-INS

Screwdriver - Speciality Tip, 3/16 in Tip Size, 6 in Blade Length, 9-3/4 in Overall Length
Mi Item #05116784
MFR #0153-22-INS
Price$39.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-22-INS

Screwdriver - Speciality Tip, 3/16 in Tip Size, 6 in Blade Length, 9-3/4 in Overall Length
Mi Item #05116784
MFR #0153-22-INS

Mfr description
0153-22-INS 3/16 X 6" INSULATED CABINET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.20/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Overall Length
    9-3/4 in
  • Tip Size
    3/16 in
  • Weight
    0.190 lbs | 0.080 kg

Details

  • Finish Coating
    Black Phosphate
  • Handle Style
    Ergonomic
  • Insulation Rating
    1000 V ac
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
  • Type
    Insulated
  • UPC_NO
    783310134459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)