Motion
0153-15-INS

GREENLEE
0153-15-INS

Screwdriver - Speciality TiP, 5/16 in Tip Size, 6 in Blade Length, 10-7/8 in
MI ITEM #05116786
MFR #0153-15-INS
List Price$75.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-15-INS

Screwdriver - Speciality TiP, 5/16 in Tip Size, 6 in Blade Length, 10-7/8 in
MI ITEM #05116786
MFR #0153-15-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.65/each for your price

Overview

Mfr description
0153-15-INS 5/16 X 6" INSULATED CABINET

Specifications

  • Tip Style
    Speciality
  • Tip Size
    5/16 in
  • Blade Length
    6 in
  • Overall Length
    10-7/8 in
  • Handle Style
    Cushion Grip
  • Specialty Tip Style
    Cabinet
  • Finish Coating
    Black Phosphate
  • Insulation Rating
    1000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought