Motion
0153-17-INS

GREENLEE
0153-17-INS

Screwdriver - Speciality TiP, 3/8 in Tip Size, 10 in Blade Length, 14-7/8 in
Mi Item #05116787
MFR #0153-17-INS
Price$90.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-17-INS

Screwdriver - Speciality TiP, 3/8 in Tip Size, 10 in Blade Length, 14-7/8 in
Mi Item #05116787
MFR #0153-17-INS

Mfr description
0153-17-INS 3/8 X 10" INSULATED CABINET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.60/each

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Length
    14-7/8 in
  • Tip Size
    3/8 in

Details

  • Finish Coating
    Black Phosphate
  • Handle Style
    Ergonomic
  • Insulation Rating
    1000 V ac
  • Specialty Tip Style
    Cabinet
  • Tip Style
    Speciality
  • UPC_NO
    783310134480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)