Overview
Mfr description
0451-10-INS 10" INSULATED PUMP PLIERS
Specifications
- Overall Length10-3/8 in
- Handle StyleInsulated
- Includes Wire StripperWire Stripper Not Included
- MaterialAlloy Steel
- High LeverageHigh Leverage
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data