Motion
0351-08-INS

GREENLEE
0351-08-INS

Needle Nose Pliers - 9-3/4 in Overall Length, Insulated Handle
Mi Item #05116790
MFR #0351-08-INS
Price$115.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0351-08-INS

Needle Nose Pliers - 9-3/4 in Overall Length, Insulated Handle
Mi Item #05116790
MFR #0351-08-INS

Mfr description
0351-08-INS 8" INSULATED LONG-NOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.05/each

Specifications

Dimensions

  • Overall Length
    9-3/4 in

Details

  • Handle Style
    Insulated
  • Includes Cutter
    Includes Cutter
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)