Motion
0151-09-INS

GREENLEE
0151-09-INS

Lineman's Pliers - 9-1/2 in Overall Length
Mi Item #05116791
MFR #0151-09-INS
Price$165.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0151-09-INS

Lineman's Pliers - 9-1/2 in Overall Length
Mi Item #05116791
MFR #0151-09-INS

Mfr description
0151-09-INS 9" INSULATED SIDE-CUTTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.09/each

Specifications

Dimensions

  • Overall Length
    9-1/2 in

Details

  • Handle Style
    Insulated
  • High Leverage
    High Leverage
  • Material
    Alloy Steel
  • UPC_NO
    783310134565
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)