Motion
0253-03NH-INS

GREENLEE
0253-03NH-INS

Nut Driver Set - Solid Shank Style, 6 in Shank Length, Number of Drivers: 7
Mi Item #05116793
MFR #0253-03NH-INS
Price$348.74/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0253-03NH-INS

Nut Driver Set - Solid Shank Style, 6 in Shank Length, Number of Drivers: 7
Mi Item #05116793
MFR #0253-03NH-INS

Mfr description
0253-03NH-INS INSULATED 7 PIECE NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.74/kt

Specifications

Dimensions

  • Hex Size
    1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
  • Shank Length
    6 in

Details

  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Number of Drivers
    7
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    783310134732
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)