Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0253-12NH-INS

Nut Driver - Solid Shank Style, 1/4 in Hex Size, 6 in Shank Length, 10-1/4 in Overall Length
Mi Item #05116795
MFR #0253-12NH-INS

Mfr description
0253-12NH-INS 1/4 X 6" INSULATED NUT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Overall Length
    10-1/4 in
  • Shank Length
    6 in

Details

  • Handle Style
    Ergonomic
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    783310134756
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)