Motion
0253-13NH-INS

GREENLEE
0253-13NH-INS

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 6 in Shank Length, 10-1/4 in Overall Length
Mi Item #05116796
MFR #0253-13NH-INS
Price$56.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0253-13NH-INS

Nut Driver - Solid Shank Style, 5/16 in Hex Size, 6 in Shank Length, 10-1/4 in Overall Length
Mi Item #05116796
MFR #0253-13NH-INS

Mfr description
0253-13NH-INS 5/16 X 6" INSULATED NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.56/each

Specifications

Dimensions

  • Hex Size
    5/16 in
  • Overall Length
    10-1/4 in
  • Shank Length
    6 in

Details

  • Handle Style
    Ergonomic
  • Insulation Rating
    1000 V
  • Non Sparking
    Not Non-Sparking
  • Replaceable Shaft
    Fixed Shaft
  • Shank Style
    Solid
  • UPC_NO
    783310134763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)