Motion
0253-17NH-INS

GREENLEE
0253-17NH-INS

Nut Driver - Solid Shank Style, 1/2 in Hex Size, 6 in Shank Length, 10-1/4 in Overall Length
MI ITEM #05116801
MFR #0253-17NH-INS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0253-17NH-INS

Nut Driver - Solid Shank Style, 1/2 in Hex Size, 6 in Shank Length, 10-1/4 in Overall Length
MI ITEM #05116801
MFR #0253-17NH-INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0253-17NH-INS 1/2 X 6" INSULATED NUT

Specifications

  • Hex Size
    1/2 in
  • Shank Style
    Solid
  • Shank Length
    6 in
  • Overall Length
    10-1/4 in
  • Handle Style
    Ergonomic
  • Replaceable Shaft
    Fixed Shaft
  • Non Sparking
    Not Non-Sparking
  • Insulation Rating
    1000 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought