Overview
Mfr description
0151-09CM SIDE CUT PLIERS WITH CRIMPER
Specifications
- Overall Length9-3/8 in
- Handle StyleNon-Slip Ergonomic Grip
- Includes CutterIncludes Cutter
- Includes Wire StripperWire Stripper Not Included
- Jaw Surface StyleDiamond Serrated
- MaterialAlloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data