Motion
0153-04C

GREENLEE
0153-04C

Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 2 Piece Set
Mi Item #05116807
MFR #0153-04C
Price$31.64/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0153-04C

Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, 2 Piece Set
Mi Item #05116807
MFR #0153-04C

Mfr description
0153-04C STUBBY SCREWDRIVER SET 2 PIECE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.64/st

Specifications

Details

  • Blade Shape
    Round
  • Blade Type
    Round
  • Finish Coating
    Black Phosphate
  • Handle Style
    Cushion Grip
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    2
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    783310134916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)