Motion
0254-44

GREENLEE
0254-44

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 1/8 in Hex Size, 6 in Blade Length
Mi Item #05116810
MFR #0254-44
Price$10.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0254-44

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 1/8 in Hex Size, 6 in Blade Length
Mi Item #05116810
MFR #0254-44

Mfr description
0254-44 T-HANDLE HEX KEY 1/8 WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.54/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Hex Size
    1/8 in
  • Length
    6.0000 in
  • Overall Length
    6 in

Details

  • Ball End
    Ball End
  • Drive Style
    Hex
  • Handle Style
    Ergonomic Grip T-Handle
  • Handle Type
    T-Handle ; Ergonomic Molded Grips
  • Type
    T Handle Hex Key Driver
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)