Specifications
Dimensions
- Blade Length6-1/4 in
- Hex Size9/64 in
- Overall Length6-1/4 in
Details
- Ball EndBall End
- Drive StyleHex
- Handle StyleErgonomic Grip T-Handle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)