Motion
0254-46

GREENLEE
0254-46

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 5/32 in Hex Size, 6-1/2 in Blade Length
MI ITEM #05116812
MFR #0254-46
List Price$13.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0254-46

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 5/32 in Hex Size, 6-1/2 in Blade Length
MI ITEM #05116812
MFR #0254-46

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.36/each for your price

Overview

Mfr description
0254-46 T-HANDLE HEX KEY 5/32 WRENCH

Specifications

  • Hex Size
    5/32 in
  • Blade Length
    6-1/2 in
  • Drive Style
    Hex
  • Handle Style
    Ergonomic Grip T-Handle
  • Overall Length
    6-1/2 in
  • Ball End
    Ball End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought