Motion
0254-47

GREENLEE
0254-47

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 3/16 in Hex Size, 6-3/4 in Blade Length
MI ITEM #05116813
MFR #0254-47
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0254-47

Hex Driver - Hex Drive Style, Ergonomic Grip T-Handle Handle Style, 3/16 in Hex Size, 6-3/4 in Blade Length
MI ITEM #05116813
MFR #0254-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
0254-47 T-HANDLE HEX KEY 1/8 WRENCH

Specifications

  • Hex Size
    3/16 in
  • Blade Length
    6-3/4 in
  • Drive Style
    Hex
  • Handle Style
    Ergonomic Grip T-Handle
  • Overall Length
    6-3/4 in
  • Ball End
    Ball End
  • Handle Type
    T-Handle ; Ergonomic Molded Grips
  • Type
    T Handle Hex Key Driver
  • Length
    6-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought