Motion
0354-24

GREENLEE
0354-24

Combination Wrench - Imperial, Chrome, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14 in
MI ITEM #05116816
MFR #0354-24
Price$79.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0354-24

Combination Wrench - Imperial, Chrome, 1-1/16 in Box End Wrench Size, 1-1/16 in Open End Wrench Size, 14 in
MI ITEM #05116816
MFR #0354-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.99/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-1/16 in
  • Head Angle
    Offset
  • Open End Wrench Size  
    1-1/16 in
  • Overall Length  
    14 in

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • UPC_NO
    783310135173
  • Wrench Type
    Ratcheting

Overview

Mfr description
0354-24 COMBINATION RATCHETING WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought