Specifications
Dimensions
- Overall Length15 in
- Weight4.6 lbs
Details
- Cutting CapacityACSR: 336 kcmil, Copper and Aluminum Cable: 3/4 in, Ground Rod: 3/8 in, Guy Strand: 3/8 in, Rebar: 3/8 in
- Ergonomic HandleNon-Ergonomic Handle
- ResharpenedCannot Be Resharpened
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)