Overview
Mfr description
653 HOOK SHEAVE 4000-POUND CAPACITY 24"
- 1 in Opening Hook
Specifications
- Accessory TypeHook-Type Sheave
- For Use WithCable Pullers
- MaterialSteel Frame, Aluminum Alloy Roller With Self-Lubricating Bearings
- SizeRoller 24 in Dia. x 5 in Width
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data