Motion
1731
Knockout - Knockout, 34.6 mm Maximum Punch Diameter
MI ITEM #05116828
MFR #1731
List Price$4,510.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout - Knockout, 34.6 mm Maximum Punch Diameter
MI ITEM #05116828
MFR #1731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,510.66/each for your price

Overview

Mfr description
1731 PORTABLE C-FRAME PUNCH DRIVER WITH

Specifications

  • Minimum Punch Diameter
    22.5 mm
  • Maximum Punch Diameter
    34.6 mm
  • Number of Punches
    9
  • Punch Type
    Knockout
  • Non Sparking
    Not Non-Sparking
  • Includes
    Steel Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought