Motion
730EBB-82.0

GREENLEE
730EBB-82.0

Knockout Punch, Hole Diameter: 3.228", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116849
MFR #730EBB-82.0
List Price$1,361.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
730EBB-82.0

Knockout Punch, Hole Diameter: 3.228", Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116849
MFR #730EBB-82.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,361.43/each for your price

Overview

Mfr description
730EBB-82.0 STANDARD ROUND KNOCKOUT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Steel
  • Cutting Capacity
    10 Gauge Steel
  • Self Centering
    Not Self-Centering
  • Hole Diameter
    3.228 in
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought