Specifications
Dimensions
- Hole Diameter0.803 in
Details
- Cutting Capacity14 Gauge Steel
- Hole ShapeRound
- MaterialMetal
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ratchet
- Self CenteringNot Self-Centering
- UPC_NO783310188872
- Workpiece MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)