Motion
825-1-5/16

GREENLEE
825-1-5/16

Toothed Hole Saw - Toothed, Bi-Metal, 1-5/16 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
MI ITEM #05116867
MFR #825-1-5/16
List Price$21.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
825-1-5/16

Toothed Hole Saw - Toothed, Bi-Metal, 1-5/16 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
MI ITEM #05116867
MFR #825-1-5/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.14/each for your price

Overview

Mfr description
825-1-5/16 BI-METAL HOLE SAW 1-5/16

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Includes
    Arbor
  • Arbor Comp
    Greenlee 37154, Greenlee 37156
  • Finish Coating
    Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought