Motion
825-4
Toothed Hole Saw - Toothed, Bi-Metal, 4 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
MI ITEM #05116887
MFR #825-4
List Price$43.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, Bi-Metal, 4 in Saw Diameter, 1-5/8 in Cutting Depth, Hole Saw Only
MI ITEM #05116887
MFR #825-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.84/each for your price

Overview

Mfr description
825-4 BI-METAL HOLE SAW 4"

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Arbor Comp
    Standard 37156, bQuick Change 2801
  • Finish Coating
    Uncoated
  • Body Material
    Carbon Steel
  • Slug Removal
    Slug Ejection Slot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text