Motion
743BB
743BB
Mi Item #05116896
MFR #743BB
Price$2,707.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
743BB
Mi Item #05116896
MFR #743BB

Mfr description
743BB STANDARD ROUND KNOCKOUT PUNCH UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,707.81/each

Specifications

Dimensions

  • For Conduit Pipe Size
    5 in
  • Hole Diameter
    5-5/8 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet
  • Self Centering
    Not Self-Centering
  • UPC_NO
    783310199809
  • Workpiece Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)