Motion
722
Wire Cutter - Aircraft Cable: 3/16 in, Aluminum: 15/64 in, Copper: 15/64 in, Hard Steel Wire: 3/16 in, Soft Wire: 1/4 in Cutting Capacity, 7-7/8 in Overall Length
MI ITEM #05116897
MFR #722
Your Price$73.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aircraft Cable: 3/16 in, Aluminum: 15/64 in, Copper: 15/64 in, Hard Steel Wire: 3/16 in, Soft Wire: 1/4 in Cutting Capacity, 7-7/8 in Overall Length
MI ITEM #05116897
MFR #722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.86/each(List $84.94)

Overview

Mfr description
722 STEEL CABLE AND WIRE ROPE CUTTER

Specifications

  • Overall Length
    7-7/8 in
  • Cutting Capacity
    Aircraft Cable: 3/16 in, Aluminum: 15/64 in, Copper: 15/64 in, Hard Steel Wire: 3/16 in, Soft Wire: 1/4 in
  • Cutting Capacity Hard Wire
    3/16 in
  • Cutting Capacity (Copper & Aluminum)
    Aluminum 15/64 in;Copper 15/64 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Steel
  • Resharpened
    Cannot Be Resharpened
  • Blade Finish
    Precision Ground
  • Application
    Aircraft Cable, Aluminum, Copper, Hard Steel Wire, Soft Wire Rope
  • Material
    Steel
  • UPC_NO
    783310199908
  • Weight
    3/4 lbs
  • Cutter Type
    Hard Wire Cutter
  • Cutting Capacity Wire Rope
    1/4 in
  • Handle Style
    Cushion Grip
  • Number Of Pieces
    1
  • Body Material
    Forged Steel
  • Description
    Hard Wire Cutter
  • Handle Type
    Cushioned Grip
  • Insulated
    No
  • Single Part Length
    200.03 mm;7.8750 in
  • Length
    7.8750 in, 200.03 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought