Overview
Mfr description
33A-1-1/8 SELF FEEDING SPADE BITS 6-1/4
Specifications
- Drill Bit Size1-1/8 in
- Overall Length6-1/4 in
- Adjustable Blade BitNo
- MaterialCarbon Steel
- Shank TypeHex
- Shank Size1/4 in
- Finish CoatingUncoated
- Center Point TypeSpur Point
- Wire Fishing HoleWire Hole
- Series33A
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data