Motion
0351-08SM

GREENLEE
0351-08SM

Needle Nose Pliers - 8-9/16 in Overall Length, Molded Grip Handle
MI ITEM #05116916
MFR #0351-08SM
Your Price$67.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0351-08SM

Needle Nose Pliers - 8-9/16 in Overall Length, Molded Grip Handle
MI ITEM #05116916
MFR #0351-08SM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.16/each(List $77.24)

Overview

Mfr description
0351-08SM LONG NOSE PLIERS/SIDE CUTTING

Specifications

  • Overall Length
    8-9/16 in
  • Handle Style
    Molded Grip
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Includes Wire Stripper
  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
  • Stripper Wire Gauge Comp
    12 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought