Motion
656
657 Spindle - For Use With 656 Reel Stand
Mi Item #05116928
MFR #656
Price$2,197.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
657 Spindle - For Use With 656 Reel Stand
Mi Item #05116928
MFR #656

Mfr description
656 RATCHET REEL STAND 28" TO 46-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,197.05/each

Specifications

Dimensions

  • Height
    28 to 46-5/8 in
  • Overall Depth
    23 in.
  • Overall Height
    28 in
  • Overall Length
    24-1/2 in
  • Overall Width
    24-1/2 in
  • Width
    24-1/2 in

Details

  • Color
    Green
  • For Use With
    656 Reel Stand
  • Includes
    30291 Handle with Grip
  • Load Capacity
    3750 lb.
  • Manufacturer Upc Number
    783310219798
  • Material
    Steel
  • Product Type
    Lubrication Equipment Accessories
  • Type
    657 Spindle
  • UPC_NO
    783310219798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)