Specifications
Dimensions
- Overall Length24.12 in
Details
- Connector TypeCopper Color-Coded Lugs & Connectors
- Handle StyleFiberglass Handle
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity8 AWG to 750 kcmil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)