Motion
24477
Knockout Punch, Hole Diameter: 40.5mm, Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116972
MFR #24477
List Price$253.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 40.5mm, Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116972
MFR #24477

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$253.81/each for your price

Overview

Mfr description
24477 STANDARD ROUND KNOCKOUT PUNCH UNIT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Steel
  • Cutting Capacity
    10 Gauge Steel
  • Self Centering
    Not Self-Centering
  • Hole Diameter
    40.5 mm
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought