Specifications
Dimensions
- Hole Diameter1-3/4 in
Details
- Cutting Capacity10 Gauge Steel
- Hole ShapeRound
- MaterialMetal
- Required Driver TypeBattery Powered, Hydraulic, Manual, Ratchet
- Self CenteringNot Self-Centering
- UPC_NO783310253501
- Workpiece MaterialSteel