Motion
730MBB

GREENLEE
730MBB

Knockout Punch, Hole Diameter: 70.6mm, Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116981
MFR #730MBB
List Price$800.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
730MBB

Knockout Punch, Hole Diameter: 70.6mm, Cutting Capacity: 10 Gauge Steel, Not Self-Centering
MI ITEM #05116981
MFR #730MBB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$800.96/each for your price

Overview

Mfr description
730MBB STANDARD ROUND KNOCKOUT PUNCH

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Steel
  • Cutting Capacity
    10 Gauge Steel
  • Self Centering
    Not Self-Centering
  • Hole Diameter
    70.6 mm
  • Material
    Metal
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought