Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
MAS-1/4

Hammer Drill Bit - 1/4 in, Carbide-Tipped, Carbon Steel, Hex Shank
MI ITEM #05116991
MFR #MAS-1/4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MAS-1/4 QUICK CHANGE CARBIDE TIPPED

Specifications

  • Drill Bit Size
  • Material
    Carbide-Tipped, Carbon Steel
  • Shank Type
    Hex
  • Finish Coating
    Uncoated
  • Screw Anchor Bit
    No
  • Series
    MAS
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought