Overview
Mfr description
744 SLUG-SPLITTER SELF CENTERING
Specifications
- Minimum Punch Diameter7/8 in
- Maximum Punch Diameter2-3/8 in
- Number of Punches10
- Punch TypeKnockout
- Punch Diameter1-11/16 in, 1-11/32 in, 1-15/16 in, 1-7/32 in, 1.115 in, 2-3/8 in, 7/8 in
- Non SparkingNot Non-Sparking
- IncludesMetal Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data